This product requires certification to purchase.

16 in. S10S SS 316L A312 Welded Pipe Schedule 10S Stainless Steel

16 in. S10S SS 316L A312 Welded Pipe Schedule 10S Stainless Steel

  • Fast #
  • Part #GSP1S6L16
  • Item #3570938
  • Manufacturer Part #GSP1S6L16
5 out of 5 Customer Rating

16 in. S10S SS 316L A312 Welded Pipe Schedule 10S Stainless Steel

  • Fast #
  • Part #GSP1S6L16
  • Item #3570938
  • Manufacturer Part #GSP1S6L16
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Foot: 1 Stick: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

All Sizes


Product Details

  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Weld
End Connection 2
Weld
End Connections
Weld
Wall Thickness
0.188 in
Weight
32.05 lb
Characteristics & Features
Material
Stainless Steel
Material Type
316L
PipeTubing Size
16 in
Pipe Wall Type
Welded
Schedule Class
10S
Warranty & Product Information
ASTM
ASTM A-312
FM Approved
No
IAPMO Listed
No
ISO
ISO 9001
NSF Certified
No
Origin
Global