This product requires certification to purchase.

16 in. Sch. 40S SS 304L A312 Welded Pipe

16 in. Sch. 40S SS 304L A312 Welded Pipe

  • Fast #
  • Part #DSP4S4L16
  • Item #1161653
  • Manufacturer Part #DSP4S4L16
5 out of 5 Customer Rating

16 in. Sch. 40S SS 304L A312 Welded Pipe

  • Fast #
  • Part #DSP4S4L16
  • Item #1161653
  • Manufacturer Part #DSP4S4L16
5 out of 5 Customer Rating

X Points

$1.00 per FOOT

Package Quantity Info:

Foot: 1 Stick: 21
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Requires Certification

Specifications

ASTM:
ASTM A-312
End Connection 1:
Weld
End Connection 2:
Weld
End Connections:
Weld
FM Approved:
No
IAPMO Listed:
No
Length:
21 ft
Material:
Stainless Steel
Material Type:
304L
NSF Certified:
No
Origin:
Domestic
Pipe Wall Type:
Welded
PipeTubing Size:
16 in
Schedule Class:
40S
UL Listed:
No