This product requires certification to purchase.

16 in. Stainless Steel and Red Rubber Full Face Kit

16 in. Stainless Steel and Red Rubber Full Face Kit

  • Fast #
  • Part #SS304FAP16
  • Item #1759778
  • Manufacturer Part #SS304FAP16
5 out of 5 Customer Rating

16 in. Stainless Steel and Red Rubber Full Face Kit

  • Fast #
  • Part #SS304FAP16
  • Item #1759778
  • Manufacturer Part #SS304FAP16
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Requires Certification

Specifications

Fits Pipe Size:
16 in
Fitting Type:
Flange Accessory Pack
Flange Type:
Full Face
IAPMO Listed:
No
Material:
Stainless Steel, Red Rubber
Material Type:
304
NSF Certified:
No
Thickness:
1/8 in