This product requires certification to purchase.

16 in. Stainless Steel Kit

16 in. Stainless Steel Kit

  • Fast #
  • Part #SSFAP16
  • Item #357271
  • Manufacturer Part #16G12GFRS/150LBK
4.4 out of 5 Customer Rating

16 in. Stainless Steel Kit

  • Fast #
  • Part #SSFAP16
  • Item #357271
  • Manufacturer Part #16G12GFRS/150LBK
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

All Sizes


Product Details

Product Details

  • Requires Certification

Specifications

Fits Pipe Size:
16 in
Fitting Type:
Flange Accessory Pack
IAPMO Listed:
No
Material:
Stainless Steel
NSF Certified:
No