This product requires certification to purchase.

16 in. Welded Schedule 40S Stainless Steel Pipe

16 in. Welded Schedule 40S Stainless Steel Pipe

  • Fast #
  • Part #DSP4S6L16
  • Item #1161690
  • Manufacturer Part #DSP4S6L16
3.1 out of 5 Customer Rating

16 in. Welded Schedule 40S Stainless Steel Pipe

  • Fast #
  • Part #DSP4S6L16
  • Item #1161690
  • Manufacturer Part #DSP4S6L16
3.1 out of 5 Customer Rating

X Points

$1.00 per FOOT

Package Quantity Info:

Foot: 1 Stick: 21
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

All Sizes


Product Details

  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Weld
End Connection 2
Weld
End Connections
Weld
Length
21 ft
Wall Thickness
0.375 in
Weight
63.16 lb
Characteristics & Features
Material
Stainless Steel
Material Type
316L
PipeTubing Size
16 in
Pipe Wall Type
Welded
Schedule Class
40S
Warranty & Product Information
ASTM
ASTM A-312
FM Approved
No
IAPMO Listed
No
ISO
ISO 9001
NSF Certified
No
Origin
Domestic
UL Listed
No