16 in. x 12 in. 26 ga Galvanized No-Crimp Duct Reducer
16 in. x 12 in. 26 ga Galvanized No-Crimp Duct Reducer
Package Quantity Info:
Each: 1 Inner Pack: 6 Case: 12-
Pick Up Not AvailableNot available in 'OH'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Tapered reducer without crimp
- Tapered design for improved airflow
- Galvanized steel, riveted construction
- Tightly rolled collars to minimize leakage
- Manufacturer may vary based on your location
Documents
Specifications
- Diameter:
- 12
- Diameter - Inside 1:
- 16
- Diameter - Inside 2:
- 12
- Duct Size:
- 16 in x 12 in
- Gauge (metal):
- 26
- Material:
- Steel
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- Vent Duct Shape:
- Round
- Width:
- 16
- With Crimp:
- No