16 in. x 12 in. Standard Carbon Steel Butt Weld Eccentric Reducer ASTM A234 WPB
16 in. x 12 in. Standard Carbon Steel Butt Weld Eccentric Reducer ASTM A234 WPB
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1-
Pick Up Not AvailableNot available in 'VA'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'VA'
All Sizes
Product Details
Product Details
- Made by hammering, pressing, rolling and/or machining cast or forged bars, billets or slabs
- Smooth forged fittings simplify insulation and take up less space
Documents
Specifications
- ASME:
- ASME B16.9
- ASTM:
- ASTM A234 WPB
- Application:
- Commercial, Industrial
- Clean Bagged:
- No
- End Connection 1:
- Butt Weld
- End Connection 2:
- Butt Weld
- End Connections:
- Butt Weld
- FM Approved:
- No
- Fitting Size 1:
- 16
- Fitting Size 2:
- 12
- Fitting Sizes:
- 16 in x 12 in
- Fitting Type:
- Eccentric Reducer
- Material:
- Carbon Steel
- Origin:
- Domestic
- Schedule Class:
- Standard