16 in. x 20 ft. Gasket SDR 21 Plastic Pressure Pipe
16 in. x 20 ft. Gasket SDR 21 Plastic Pressure Pipe
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Durable POM material
- Low-Head PIP IS Corrosion resistance, superior hydraulics, bottle tight joints, strength and flexibility have resulted in superior performance
Specifications
- ASTM:
- ASTM D-2241
- Application:
- Irrigation, Sewage, Water Systems
- End Connection 1:
- Gasket
- End Connections:
- Gasket
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- Length:
- 20 ft
- Material:
- Plastic
- Material Type:
- PVC
- NSF Certified:
- No
- PipeTubing Size:
- 16 in
- Pressure - Maximum:
- 200 psi
- Pressure Class:
- 200#
- Schedule Class:
- SDR 21
- UL Listed:
- No