This product requires certification to purchase.

16 in. x 20 ft. Gasket SDR 25 Plastic Pressure Pipe

16 in. x 20 ft. Gasket SDR 25 Plastic Pressure Pipe

  • Fast #
  • Part #DR25GP16
  • Item #289405
  • Manufacturer Part #DR25GP16
4.7 out of 5 Customer Rating

16 in. x 20 ft. Gasket SDR 25 Plastic Pressure Pipe

  • Fast #
  • Part #DR25GP16
  • Item #289405
  • Manufacturer Part #DR25GP16
4.7 out of 5 Customer Rating

X Points

Call for Pricing
Call for Pricing
$1.00 per FOOT

Package Quantity Info:

Foot: 1 Stick: 20
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Provide superior performance for water transmission, sewage force main and agricultural irrigation applications
  • Reiber Sealing System Technology
  • Requires Certification

Specifications

ASTM:
ASTM D-256, ASTM D-638, ASTM D-792, ASTM D-1598, ASTM D-1599, ASTM D-1784, ASTM D-2152, ASTM D-2412, ASTM D-3139, ASTM F-477
AWWA:
AWWA C-900
Application:
Sewage
CSA Certified:
CSA B137.3
Color Finish Name:
Green
Diameter - Outside:
17-2/5 in
End Connection 1:
Gasket
End Connection 2:
Gasket
End Connections:
Gasket x Gasket
FM Approved:
No
Fire Suppression System Rated:
No
Length:
20 ft
Material:
Plastic
Material Type:
PVC
NSF:
NSF 14, NSF 61
NSF Certified:
Yes
PipeTubing Size:
16 in
Pressure - Maximum:
165 psi
Pressure Class:
165#
Schedule Class:
SDR 25
UL Listed:
Yes
Wall Thickness:
0.696 in