This product requires certification to purchase.

16 in. x 20 in. x 36 in. Plenum Box with Flange

16 in. x 20 in. x 36 in. Plenum Box with Flange

  • Fast #
  • Part #SHMPLF1620M
  • Item #4780823
  • Manufacturer Part #PL10162036
5 out of 5 Customer Rating

16 in. x 20 in. x 36 in. Plenum Box with Flange

  • Fast #
  • Part #SHMPLF1620M
  • Item #4780823
  • Manufacturer Part #PL10162036
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?

Product Details

Product Description
  • Manufacturer may vary based on your location
  • Button-lock seam with slide in cap
  • Galvanized steel
  • Requires Certification

Documents

Dimensions & Measurements
Height
36 in
Length
16 in
Size
16 in x 20 in x 36 in
Width
20 in
Characteristics & Features
Coating
Galvanized
Duct Plenum Type
Plenum Box
Material
Steel
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Vent Duct Shape
Rectangular
Warranty & Product Information
ASTM
ASTM A-653