16 in. x 43 in. Steel Condensate Drain Pan
16 in. x 43 in. Steel Condensate Drain Pan
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in SC
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in SC
Product Details
Product Details
Documents
Specifications
- Depth:
- 2-1/2
- Drain Opening:
- 3/4
- End Connection 1:
- FPT
- End Connections:
- FPT
- Gauge (metal):
- 28
- Height:
- 16
- Length:
- 43
- Material:
- Steel, Plastic
- Material Type:
- PVC
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- Type:
- ADP22SDT
- Width:
- 16