16 in. x 50 ft. DIPS SDR 9 Plastic Pressure Pipe
16 in. x 50 ft. DIPS SDR 9 Plastic Pressure Pipe
Package Quantity Info:
Each: 1All Sizes
Product Details
Product Details
- Polyethylene pressure pipe is used worldwide for water distribution and transmission systems. DriscoPlex® piping components are made from pressure-rated PE4710 (PE3408), high-density polyethylene material to meet the stringent demands of today's muni
- Lowest failure rates for water mains of all pipe material
Documents
Specifications
- ASTM:
- ASTM F-714, ASTM D-3035, ASTM D-3350
- AWWA:
- AWWA C-906
- Application:
- Water Systems, Reclaimed Water, Sewage, Drainage, Irrigation, Mining
- Color Finish Name:
- Black
- Diameter - Inside 1:
- 13-151/500 in
- Diameter - Outside:
- 17-2/5 in
- End Connection 1:
- DIPS
- End Connection 2:
- DIPS
- End Connections:
- DIPS x DIPS
- Length:
- 50 ft
- Material:
- Plastic
- Material Type:
- HDPE
- NSF:
- NSF 14, NSF 61
- NSF Certified:
- Yes
- PipeTubing Size:
- 16 in
- Pressure Class:
- 250#
- Schedule Class:
- SDR 9
- Wall Thickness:
- 1.933 in