This product requires certification to purchase.

16 in. x 8 in. - 14 in. x 8 in. Galvanized Trunk Duct Reducer

16 in. x 8 in. - 14 in. x 8 in. Galvanized Trunk Duct Reducer

  • Fast #
  • Part #SHMTDR16X14X
  • Item #3080612
  • Manufacturer Part #DX4108160814
5 out of 5 Customer Rating

16 in. x 8 in. - 14 in. x 8 in. Galvanized Trunk Duct Reducer

  • Fast #
  • Part #SHMTDR16X14X
  • Item #3080612
  • Manufacturer Part #DX4108160814
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • Duct reducer
  • Slip and drive connection
  • Galvanized steel with Pittsburgh locking seam
  • Manufacturer may vary based on your location
  • Requires Certification

Documents


Specifications

Diameter:
8
Duct Size:
16 in x 8 in - 14 in x 8 in
Material:
Steel
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Vent Duct Shape:
Rectangular
Width:
14