This product requires certification to purchase.

16 in. XH WPB Tee Buttweld Carbon Steel

You last purchased this on
 

16 in. XH WPB Tee Buttweld Carbon Steel

  • Fast #
  • Part #DWXT16
  • Item #872390
  • Manufacturer Part #051160000
5 out of 5 Customer Rating
You last purchased this on
 

16 in. XH WPB Tee Buttweld Carbon Steel

  • Fast #
  • Part #DWXT16
  • Item #872390
  • Manufacturer Part #051160000
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 10
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ASME:
ASME SA-234
ASTM:
ASTM A234
End Connection 1:
Butt Weld
End Connection 2:
Butt Weld
End Connection 3:
Butt Weld
End Connections:
Butt Weld
FM Approved:
No
Fitting Size 1:
16 in
Fitting Size 2:
16 in
Fitting Size 3:
16 in
Fitting Sizes:
16 in
Fitting Type:
Tee, Straight
Material:
Carbon Steel
Origin:
Domestic
Schedule Class:
Extra Heavy