16 in.Iron Pipe Size SDR-17 PC100 BEV Butterfly Valve Flange Adapter
16 in.Iron Pipe Size SDR-17 PC100 BEV Butterfly Valve Flange Adapter
Package Quantity Info:
Each: 1Product Details
Product Details
Specifications
- End Connection 1:
- Flanged
- End Connection 2:
- Butt Fusion
- End Connections:
- Flanged x Butt Fusion
- Fitting Size 1:
- 16 in
- Fitting Size 2:
- 16 in
- Fitting Sizes:
- 16 in
- Material:
- Plastic
- NSF Certified:
- No
- Pressure Class:
- 125#
- Type:
- PEI17BVFLA16