16 oz. Acid Sampler with 8 ft. Handle 2-Piece
16 oz. Acid Sampler with 8 ft. Handle 2-Piece
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- T-handle for secure grip
- Excellent for sampling from tank cars, tank trucks or any other chemical storage vessel
- Designed to safely sample chemicals such as sodium hydroxide, potassium hydroxide, hydrochloric acid, sulfuric acid, and many others
- Polyethylene bottle threads onto end for sample collection
Specifications
- CE Approved:
- No
- Capacity:
- 475 mL
- Diameter:
- 1-1/2 in
- EPA Compliant:
- No
- Handle Length (in):
- 96 in
- Length:
- 105 in
- Material:
- Plastic
- Material Type:
- Polyethylene
- NSF Certified:
- No
- Number of Pieces:
- 2 Piece
- Product Type:
- Acid Sampler
- Size:
- 16 oz
- UL Listed:
- No