This product requires certification to purchase.

16 x 1-1/2 in. Galvanized Threaded Both End Ready Cut Pipe

16 x 1-1/2 in. Galvanized Threaded Both End Ready Cut Pipe

  • Fast #
  • Part #GNJ16
  • Item #1564687
  • Manufacturer Part #0331235002
4.4 out of 5 Customer Rating

16 x 1-1/2 in. Galvanized Threaded Both End Ready Cut Pipe

  • Fast #
  • Part #GNJ16
  • Item #1564687
  • Manufacturer Part #0331235002
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Requires Certification

Specifications

Coating:
Galvanized
End Connection 1:
Threaded
End Connection 2:
Threaded
End Connections:
Threaded
Length:
16 in
Material:
Carbon Steel
Origin:
Domestic
Schedule Class:
40