16 x 10 in. Flanged 125# Ductile Iron C110 Concentric Full Body Reducer
16 x 10 in. Flanged 125# Ductile Iron C110 Concentric Full Body Reducer
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
Documents
Specifications
- ANSI:
- ANSI A21.10, ANSI C110, ANSI 125, ANSI B16.1, ANSI C104, ANSI A21.4, ANSI A21.11
- AWWA:
- AWWA C-110, AWWA A-21.10, AWWA C-104, AWWA A-21.4
- Ductile Iron Class:
- C110
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- FM Approved:
- No
- Fitting Size 1:
- 16 in
- Fitting Size 2:
- 10 in
- Fitting Sizes:
- 16 in x 10 in
- Fitting Type:
- Concentric Reducer, Reducer
- Length:
- 18 in
- Material:
- Ductile Iron
- NSF Certified:
- Yes
- Pressure Class:
- 125#
- UL Listed:
- No
- UPC:
- 670610048619