16 x 10 in. Galvanized Duct Volume Damper
16 x 10 in. Galvanized Duct Volume Damper
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- Length:
- 16 in
- Material:
- Steel
- Product Type:
- Galvanized Duct Volume Damper
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- UL Listed:
- No
- Width:
- 10 in