16 x 10 in. Register Box
16 x 10 in. Register Box
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Register Box
Documents
Specifications
- Diameter:
- 10 in
- Duct Size:
- 16 in x 8 in x 10 in
- Gauge (metal):
- 28 ga
- Length:
- 16 in
- Material:
- Steel
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- Width:
- 10 in