16 x 12 in. IPS SDR 17 Plastic Eccentric Reducer
16 x 12 in. IPS SDR 17 Plastic Eccentric Reducer
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
All Sizes
Product Details
Product Details
Specifications
- End Connection 1:
- Butt Fusion
- End Connection 2:
- Butt Fusion
- End Connections:
- Butt Fusion
- Fitting Size 1:
- 16
- Fitting Size 2:
- 12
- Fitting Sizes:
- 16 in x 12 in
- Fitting Type:
- Eccentric Reducer, Reducer
- Material:
- Plastic
- Schedule Class:
- SDR 17