16 x 16 x 16 in. 30 ga Triangle Box
16 x 16 x 16 in. 30 ga Triangle Box
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Five sided triangle box
- Easy cut-in for flexible distribution design
- Galvanized steel with Pittsburgh locking seam
Documents
Specifications
- Gauge (metal):
- 30 ga
- Length:
- 24 in
- Material:
- Steel
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- Width:
- 16 in