16 x 16 x 22 in. R8 Insulated Box

You last purchased this on
 

16 x 16 x 22 in. R8 Insulated Box

  • Fast #
  • Part #SHMIBR8161622
  • Item #7780462
  • Manufacturer Part #DX46161622R8
4.1 out of 5 Customer Rating
This product requires certification to purchase.
You last purchased this on
 

16 x 16 x 22 in. R8 Insulated Box

This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Duct S-T-R Type:
Insulated Box
Duct Size:
16 in x 16 in x 22 in
Height:
22 in
Length:
16 in
R value:
R8
Width:
16 in