16 x 2 in. Galvanized Threaded Both End Ready Cut Pipe
16 x 2 in. Galvanized Threaded Both End Ready Cut Pipe
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
Specifications
- Coating:
- Galvanized
- End Connection 1:
- Threaded
- End Connection 2:
- Threaded
- End Connections:
- Threaded
- Length:
- 16 in
- Material:
- Carbon Steel
- Origin:
- Domestic
- Schedule Class:
- 40