16 x 20 in. 22 ga Filter Base Air Handler
16 x 20 in. 22 ga Filter Base Air Handler
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Filter options: 1" and 2"
- Does not include filter
- Type: air handler
Specifications
- Depth:
- 4 in
- Height:
- 16 in
- Length:
- 20 in
- Material:
- Steel
- Product Type:
- Filter Base
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov