This product requires certification to purchase.

16 x 20 in. Filter Rack

16 x 20 in. Filter Rack

  • Fast #
  • Part #SHMFR1620
  • Item #4159188
  • Manufacturer Part #FR-1620
3.3 out of 5 Customer Rating

16 x 20 in. Filter Rack

  • Fast #
  • Part #SHMFR1620
  • Item #4159188
  • Manufacturer Part #FR-1620
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Depth:
1
Length:
20
Material:
Steel
Product Type:
Filter Rack
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
UPC:
687384026231
Width:
16