This product requires certification to purchase.

16 x 20 x 14 in. Duct Square-To-Round

16 x 20 x 14 in. Duct Square-To-Round

  • Fast #
  • Part #SHMUIRB162014
  • Item #3871120
  • Manufacturer Part #CA60162014
4.9 out of 5 Customer Rating

16 x 20 x 14 in. Duct Square-To-Round

  • Fast #
  • Part #SHMUIRB162014
  • Item #3871120
  • Manufacturer Part #CA60162014
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Return air box with collar
  • Beaded collar providing secure flex connection
  • Galvanized steel, riveted construction
  • Flange standard
  • Manufacturer may vary based on your location
  • Requires Certification

Documents


Specifications

Diameter:
14 in
Duct Size:
16 in x 20 in x 14 in
Height:
6 in
Length:
16 in
Material:
Steel
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Vent Duct Shape:
Rectangular
Width:
20 in