This product requires certification to purchase.

16 x 5 in. 26 ga Duct Connector

16 x 5 in. 26 ga Duct Connector

  • Fast #
  • Part #SHMDC2616
  • Item #4041568
  • Manufacturer Part #2002.16.26
4.5 out of 5 Customer Rating

16 x 5 in. 26 ga Duct Connector

  • Fast #
  • Part #SHMDC2616
  • Item #4041568
  • Manufacturer Part #2002.16.26
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Auburn, AL
    Pick Up  Not Available
    Not available in AL
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in AL

Product Details

Product Details

  • Requires Certification

Specifications

Gauge (metal):
26
Length:
16
Material:
Steel
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
UPC:
612230177089
Width:
5