16 x 5 in. 26 ga Starting Collar Damper Holes
16 x 5 in. 26 ga Starting Collar Damper Holes
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- 26 ga.
Specifications
- Diameter:
- 16
- Gauge (metal):
- 26
- Length:
- 5
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- UPC:
- 612230172701