This product requires certification to purchase.

16 x 8 x 10-3/8 in. 44 ECT RSC Single Wall Carton

16 x 8 x 10-3/8 in. 44 ECT RSC Single Wall Carton

  • Fast #
  • Part #RSC44ECT16810
  • Item #7497646
  • Manufacturer Part #RSC44ECT16810
5 out of 5 Customer Rating
Brand image

16 x 8 x 10-3/8 in. 44 ECT RSC Single Wall Carton

  • Fast #
  • Part #RSC44ECT16810
  • Item #7497646
  • Manufacturer Part #RSC44ECT16810
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Edge crush test: 44
  • Regular Slotted Carton (RSC)
  • Plain Kraft
  • Requires Certification

Specifications

Corrugated Strength:
44 ECT
Corrugated Wall Type:
Single Wall
Height:
10-3/8 in
Length:
16 in
Material:
Kraft Corrugated
Product Type:
Carton
Style:
RSC
Width:
8 in