16 x 8 x 12 in. Duct Square-To-Round
16 x 8 x 12 in. Duct Square-To-Round
Product Details
Product Details
- Manufacturer may vary based on your location
Documents
Specifications
- Diameter:
- 12
- Duct Size:
- 16 in x 8 in x 12 in
- Gauge (metal):
- 30
- Height:
- 1-1/2
- Length:
- 16
- Material:
- Steel
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- Vent Duct Shape:
- Rectangular
- Width:
- 8