4 in. Steel Screw for 1480.500, 1480SS.500 and T480.500
4 in. Steel Screw for 1480.500, 1480SS.500 and T480.500
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Application:
- Repair
- Brand Model Compatibility:
- 1480.500, 1480SS.500, T480.500
- Faucet Part Type:
- Screw
- GSA Approved:
- No
- IAPMO Listed:
- No
- Material:
- Steel
- NSF Certified:
- No
- UPC:
- 012611119064
- WaterSense Labeled:
- No
- Width:
- 1 in