16X8 COLD AIR FRM
16X8 COLD AIR FRM
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Coating:
- Galvanized
- Duct Plenum Type:
- Cold Air Frame
- Material:
- Steel
- Size:
- 16 in x 8 in