17-1/4 x 11-1/4 x 8 in. Kraft Plain Corrugated Regular Slotted Carton with 44ECT
17-1/4 x 11-1/4 x 8 in. Kraft Plain Corrugated Regular Slotted Carton with 44ECT
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Edge Crush Test: 44
- Regular Slotted Carton (RSC)
- Plain Kraft
Specifications
- Corrugated Strength:
- 275#
- Corrugated Wall Type:
- Single Wall
- Height:
- 8 in
- Length:
- 17-1/4 in
- Material:
- Kraft Corrugated
- Product Type:
- Carton
- Style:
- RSC
- UL Listed:
- No
- Weight:
- 0.85 lb
- Width:
- 11-1/4 in