17 in. x 20 in. x 48 in. R8 Plenum Box with Cap
17 in. x 20 in. x 48 in. R8 Plenum Box with Cap
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Product Details
- Standard 4 sides, 1 cap, and x-broke
- Button-lock seam with slide in cap
- Galvanized steel
- Manufacturer may vary based on your location
Documents
Specifications
- ASTM:
- ASTM A-653
- Coating:
- Galvanized
- Duct Plenum Type:
- Plenum Box
- Height:
- 48 in
- Length:
- 20 in
- Material:
- Steel
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- R value:
- R8
- Size:
- 17 in x 20 in x 48 in
- Vent Duct Shape:
- Rectangular
- Width:
- 17 in