17 x 12 x 10 in. Regular Slotted Carton Corrugated Box
17 x 12 x 10 in. Regular Slotted Carton Corrugated Box
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Slotted carton
- Plain
Specifications
- Corrugated Strength:
- 32 ECT
- Corrugated Wall Type:
- Single Wall
- Height:
- 10 in
- Length:
- 17 in
- Product Type:
- Box
- Style:
- RSC
- Width:
- 12 in