This product requires certification to purchase.

17 x 20 in. Single Basin Drop-In Laundry Sink

17 x 20 in. Single Basin Drop-In Laundry Sink

  • Fast #
  • Part #PFLT1720D
  • Item #10249338
3.5 out of 5 Customer Rating
Brand image

17 x 20 in. Single Basin Drop-In Laundry Sink

  • Fast #
  • Part #PFLT1720D
  • Item #10249338
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 20
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Created from Sheet Molding Compound (SMC)-a plastic composite containing filler, fire retardant, thickener and mold release that have been mixed and molded under extreme heat and pressure, creating a laundry tub with unparalleled strength
  • Drop-in Laundry Sink
  • Internal Basin Depth - 9-1/2 in
  • Self-rimming design
  • Requires Certification

Specifications

ADA Compliant:
No
Color Finish Category:
Whites
Color Finish Name:
White
Drain Opening:
3-1/2 in
Length:
17 in
Number of Holes:
No Hole
Origin:
Domestic
Sink Installation Type:
Drop-in
Sink Material:
SMC
Sink Size Range:
Less than 20 in
Width:
20 in