6 in. x 10 ft. no-hub cast iron soil pipe
NH 2 6 in. x 10 ft. no-hub cast iron soil pipe
Package Quantity Info:
Foot: 1 Stick: 10 Lift: 180All Sizes
Product Details
Product Details
- Black Cast Iron pipe/fittings for drain, waste and vent (DWV) applications without a Hub
- Premier piping system that withstands extreme temperatures and conditions
- Manufactured from 100% recycled content
- Not intended for pressure use
- Excellent sound-deadening qualities
- Made in the USA
Specifications
- ASTM:
- ASTM A 888
- CSA Certified:
- Yes
- End Connection 1:
- No Hub
- End Connection 2:
- No Hub
- End Connections:
- No Hub x No Hub
- ISO:
- ISO 9001
- Length:
- 10
- Material:
- Cast Iron
- NSF Certified:
- Yes
- PipeTubing Size:
- 6
- UPC:
- 611942001330
- Weight:
- 117-4/5