This product requires certification to purchase.

17X48 ELEC FRPLC WHIT

17X48 ELEC FRPLC WHIT

  • Fast #
  • Part #R8011EW
  • Item #9679008
  • Manufacturer Part #8011E-W
3.6 out of 5 Customer Rating
Brand image

17X48 ELEC FRPLC WHIT

  • Fast #
  • Part #R8011EW
  • Item #9679008
  • Manufacturer Part #8011E-W
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • 5000 BTU / 1400 Watt electric fireplace heats from 200 to 400 square feet
  • Blower moves warm air around to help keep the room comfortable
  • Includes remote control for easy operation
  • Built-in thermostat with programmable timer keeps room comfortable
  • 90-Day Warranty on entire fireplace, 1-Year Warranty on firebox
  • Keep combustible materials at least three feet from the front and sides of the firebox
  • Requires Certification
Dimensions & Measurements
Depth
17-1/4 in
Height
47-15/16 in
Width
63 in
Characteristics & Features
Color Finish Name
White
Material
MDF, Steel, Tempered Glass
Proposition 65
WARNING: Reproductive Harm - www.P65Warnings.ca.gov
Electrical & Operational Information
Volts
120V
Watts
1500 W
Warranty & Product Information
Type
R8011EW
UPC
752370801151