18 - 6 x 2 in. S10 SS 304L WOL Stainless Steel Schedule 10 Weldolet
18 - 6 x 2 in. S10 SS 304L WOL Stainless Steel Schedule 10 Weldolet
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
Specifications
- Clean Bagged:
- No
- FM Approved:
- No
- Fits Pipe Size:
- 18 in - 3 in
- Fitting Type:
- Weldolet
- IAPMO Listed:
- No
- Material:
- Stainless Steel
- Material Type:
- 304L
- NSF Certified:
- No
- Origin:
- Domestic
- Outlet Size (in):
- 2
- Schedule Class:
- 10
- UL Listed:
- No