This product requires certification to purchase.

18-3/4 x 9-1/4 x 7-1/2 in. Plain Regular Slotted Carton with 32ECT

18-3/4 x 9-1/4 x 7-1/2 in. Plain Regular Slotted Carton with 32ECT

  • Fast #
  • Part #J154942
  • Item #7459974
  • Manufacturer Part #154942
3.2 out of 5 Customer Rating

18-3/4 x 9-1/4 x 7-1/2 in. Plain Regular Slotted Carton with 32ECT

  • Fast #
  • Part #J154942
  • Item #7459974
  • Manufacturer Part #154942
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Edge Crush Test: 32
  • Regular Slotted Carton (RSC)
  • Plain Kraft
  • Requires Certification

Specifications

Corrugated Strength:
32 ECT
Corrugated Wall Type:
Single Wall
Height:
7-1/2 in
Length:
18-3/4 in
Product Type:
Carton
Style:
RSC
Width:
9-1/4 in