This product requires certification to purchase.

18 ga Galvanized Steel 120 x 1-1/2 x 1-1/2 in. Strip

18 ga Galvanized Steel 120 x 1-1/2 x 1-1/2 in. Strip

  • Fast #
  • Part #SHMANG18JJ120
  • Item #3869151
  • Manufacturer Part #DX181512018
4 out of 5 Customer Rating

18 ga Galvanized Steel 120 x 1-1/2 x 1-1/2 in. Strip

  • Fast #
  • Part #SHMANG18JJ120
  • Item #3869151
  • Manufacturer Part #DX181512018
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Angle strip
  • Manufacturer may vary based on your location
  • Requires Certification

Documents


Specifications

Depth:
1-1/2 in
Gauge (metal):
18 ga
Length:
120 in
Material:
Steel
Product Type:
Strip
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Width:
1-1/2 in