18 in. Black Low-Density Polyethylene Pipe End Cap
18 in. Black Low-Density Polyethylene Pipe End Cap
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
- Used to protect threaded or non-threaded pipe ends for NPS/IPS standards
- Lighweight
Documents
Specifications
- Clean Bagged:
- No
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- FM Approved:
- No
- Fitting Size 1:
- 18 in
- Fitting Sizes:
- 18 in
- Fitting Type:
- End Cap
- IAPMO Listed -:
- No
- Material:
- Plastic
- Material Type:
- LDPE
- NSF Certified:
- No
- UL Listed:
- No