This product requires certification to purchase.

18 in. DIPS 160# Fabricated Straight SDR 11 HDPE 45 Degree Elbow 2-Piece

18 in. DIPS 160# Fabricated Straight SDR 11 HDPE 45 Degree Elbow 2-Piece

  • Fast #
  • Part #PED11F2418
  • Item #3039237
  • Manufacturer Part #PED11HB418F2
3.4 out of 5 Customer Rating

18 in. DIPS 160# Fabricated Straight SDR 11 HDPE 45 Degree Elbow 2-Piece

  • Fast #
  • Part #PED11F2418
  • Item #3039237
  • Manufacturer Part #PED11HB418F2
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.

All Sizes


Product Details

Product Details

  • Requires Certification

Documents


Specifications

Application:
Commercial, Industrial
Clean Bagged:
No
Elbow Degree:
45
End Connection 1:
DIPS
End Connection 2:
DIPS
End Connections:
DIPS
FM Approved:
No
Fitting Size 1:
18
Fitting Size 2:
18
Fitting Sizes:
18 in
Fitting Type:
Elbow
Material:
Plastic
Material Type:
HDPE
NSF Certified:
No
Package Quantity:
Count of 2
Schedule Class:
SDR 11