1/8 in. Ground Joint 300# Galvanized Malleable Iron Union
1/8 in. Ground Joint 300# Galvanized Malleable Iron Union
Package Quantity Info:
Each: 1 Inner Pack: 25 Case: 75 Pallet: 13275-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
-
Not Compliant, Approved for Non-Potable Water Applications
Specifications
- ASME:
- ASME B16.3, ASME B1 20.1
- ASTM:
- ASTM A-197, ASTM A-153
- Coating:
- Galvanized
- Fitting Size 1:
- 1/8 in
- Fitting Size 2:
- 1/8 in
- Fitting Sizes:
- 1/8 in
- Fitting Type:
- Straight
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Length:
- 1-5/16 in
- Material:
- Malleable Iron
- Origin:
- Domestic
- Pressure Class:
- 300#
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- Temperature Range:
- -20 to 150 Deg F
- UL Listed:
- Yes
- UPC:
- 690291034312