1/8 in. Test Cap
1/8 in. Test Cap
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
Documents
Specifications
- End Connection 1:
- MPT
- End Connections:
- MPT
- Fits Pipe Size:
- 1/8 in
- Fitting Type:
- Test Cap
- Material:
- Plastic