This product requires certification to purchase.

1/8 in. Threaded 150# Black Malleable Iron 90 Degree Elbow

1/8 in. Threaded 150# Black Malleable Iron 90 Degree Elbow

  • Fast #
  • Part #B9A
  • Item #37347
  • Manufacturer Part #4710100003
3.5 out of 5 Customer Rating

1/8 in. Threaded 150# Black Malleable Iron 90 Degree Elbow

  • Fast #
  • Part #B9A
  • Item #37347
  • Manufacturer Part #4710100003
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 35 Case: 210 Pallet: 16590
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

All Sizes


Product Details

Product Details

  • Manufacturer may vary by location
  • Material: Malleable Iron
  • Coating: Black
  • Rating: 150#
  • Threaded
  • Domestic
  • Requires Certification

Documents


Specifications

ASME:
ASME B16.3, ASME B1.20.1
ASTM:
ASTM A-197
Coating:
Black
Elbow Degree:
90
End Connection 1:
FPT
End Connection 2:
FPT
End Connections:
FPT
Fitting Size 1:
1/8
Fitting Size 2:
1/8
Fitting Sizes:
1/8 in
Fitting Type:
Straight, Standard
Material:
Malleable Iron
Maximum Temperature:
350
NSF:
NSF 61
NSF Certified:
Yes
Origin:
Domestic
Pressure Class:
150#
Temperature Range:
-20 to 350 Deg F
UL Listed:
Yes
UPC:
690291346286