This product requires certification to purchase.

1/8 in. Threaded 150# Galvanized Malleable Iron 45 Degree Elbow

1/8 in. Threaded 150# Galvanized Malleable Iron 45 Degree Elbow

  • Fast #
  • Part #IG4A
  • Item #1347493
  • Manufacturer Part #MN-ZMGL4500
4.8 out of 5 Customer Rating
Brand image

1/8 in. Threaded 150# Galvanized Malleable Iron 45 Degree Elbow

  • Fast #
  • Part #IG4A
  • Item #1347493
  • Manufacturer Part #MN-ZMGL4500
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 50 Case: 600 Pallet: 28800
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Details

  • Material: Malleable Iron
  • Coating: Galvanized
  • Rating: 150#
  • Import
  • Threaded
  • Requires Certification

Documents


Specifications

Coating:
Galvanized
Elbow Degree:
45°
End Connection 1:
Threaded
End Connection 2:
Threaded
End Connections:
Threaded
Fitting Size 1:
1/8 in
Fitting Size 2:
1/8 in
Fitting Sizes:
1/8 in
Fitting Type:
Straight
Material:
Malleable Iron
Origin:
Global
Pressure Class:
150#
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov