This product requires certification to purchase.

1/8 in. Threaded 150# Street Black Malleable Iron 90 Degree Elbow

1/8 in. Threaded 150# Street Black Malleable Iron 90 Degree Elbow

  • Fast #
  • Part #IBS9A
  • Item #1347476
  • Manufacturer Part #MN-ZMBLST9000
5 out of 5 Customer Rating
Brand image

1/8 in. Threaded 150# Street Black Malleable Iron 90 Degree Elbow

  • Fast #
  • Part #IBS9A
  • Item #1347476
  • Manufacturer Part #MN-ZMBLST9000
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 60 Case: 720 Pallet: 34560
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Details

  • Coating: Black
  • Elbow Type: Street
  • Material: Malleable Iron
  • Rating: 150#
  • Import
  • Threaded
  • Requires Certification

Documents


Specifications

ASME:
ASME B1.201, ASME B16.3
ASTM:
ASTM A-197
Application:
Plumbing
Coating:
Black
Elbow Degree:
90°
End Connection 1:
MPT
End Connection 2:
FPT
End Connections:
MPT x FPT
Fitting Size 1:
1/8 in
Fitting Size 2:
1/8 in
Fitting Sizes:
1/8 in
Fitting Type:
Elbow, Straight, Street
Material:
Malleable Iron
NSF Certified:
No
Origin:
Global
Pressure Class:
150#
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Temperature Range:
Up to 350 Deg F
UL Listed:
Yes