18 in x 12 in x 48 in 26 ga Rectangular Duct Pipe
18 in x 12 in x 48 in 26 ga Rectangular Duct Pipe
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Crossbroke rectangular duct
- Two piece design with slip and drive connection
- Galvanized steel
- Button lock longitudinal seam
Documents
Specifications
- Duct Size:
- 18 in x 12 in
- Gauge (metal):
- 26 ga
- Length:
- 48 in
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- Vent Duct Shape:
- Rectangular